Buyers Products

SUV Tailgate Salt Spreader 4.41 cu feet - Residential Use - TGSUV1B


product price: $1,245.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SUV TAILGATE SALT SPREADER ? RESIDENTIAL USE ATTACHES EASILY TO THE RECEIVER HITCH OF YOUR SUV THIS SUV TAILGATE SPREADER FEATURES A "FOLD-AWAY" DESIGN, ALLOWING YOU TO SIMPLY RELEASE THE HITCH PIN TO FOLD IT OUT OF THE WAY FOR EASY ACCESS TO THE REAR DOOR OR TAILGATE. RUGGED BLACK THERMOPLASTIC HOPPER WITH AN ORANGE POWDER COATED STEEL FRAME IS ATTRACTIVE AND BUILT FOR YEARS OF SERVICE. ULTRA-SMOOTH HOPPER INTERIOR ALLOWS MATERIAL TO FLOW THROUGH THE GATE TO THE HOPPER THROAT AND 9" POLY SPINNER, PROVIDING AN EVEN FLOW OF MATERIAL WITHOUT THE NEED OF AN EXPENSIVE AUGER ADD-ONS OR VIBRATION KITS. GRAVITY FEED SUV SALT SPREADER ACCOMMODATES USE OF #1 ROCK SALT OR SIMILAR FREE-FLOWING MATERIAL. RESIDENTIAL USE SPREADER IS IDEAL FOR THE HOMEOWNER, AS THE ADJUSTABLE SPREAD PATTERN IS DESIGNED FOR ONE-PASS COVERAGE OF DRIVEWAYS AND ACCESS ROADS. HEAVY-DUTY 12V SEALED SPREADER MOTOR SPREADS MATERIAL UP TO 12' TO 14' VIA A MANUAL STAINLESS STEEL OPEN/CLOSE GATE AND IN-CAB ON/OFF CONTROL. WIRING HARNESS INCLUDES A CIGARETTE PLUG ADAPTER. ALL MOUNTING HARDWARE FOR USE WITH YOUR EXISTING 1-1⁄4" AND 2" CLASS III OR IV RECEIVER HITCHES IS INCLUDED. NON-RETURNABLE .

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.