Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Surface Mounted Rope Ring Zinc Plated
Mfr # B701SM
Zoro # G3765227
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Designed for Interior Use
- Bracket Width 3 5/8 in
- Working Load Limit 265 lb
- Type Surface Mounted Rope Ring
- Capacity GVW 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B701SM
- Zoro # G3765227
- UPC # 724920019330
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Bracket Width | 3 5/8 in |
Diameter | 4" |
Ring Dia. | 1/4 in |
Width | 3-5/8" (Bracket) |
Details
Features | Corrosion Resistant, Designed for Interior Use |
Working Load Limit | 265 lb |
Type | Surface Mounted Rope Ring |
Item | Rope Ring |
Capacity GVW | 500 lb |
Material | Steel |
Capacity GVW (Lb.) | 500 lb. |
Application | Enclosed Trailers, Work Van Interiors, Trailer Racks |
For Use With | Enclosed Trailers, Trailer Racks, Work Van Interiors |
Number of Holes | 2 |
Finish | zinc plated |
Includes | Back Support Plate |
Description
Rope Ring, Ring Dia. 1/4 in, Capacity GVW 500 lb, Working Load Limit 265 lb, Tongue Capacity Not Applicable, Bracket Width 3 5/8 in, Number of Holes 2, Material Steel, Finish Zinc Plated, For Use With Enclosed Trailers, Trailer Racks, Work Van Interiors, Features Corrosion Resistant, Designed for Interior Use, Includes Back Support Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE Synthetic Brake/Caliper Grease, 12 Wt Oz (SL3303)
- GARMIN Mount Weather Cover f/zūmo 590 (010-12110-04)
- ICON TECHNOLOGIES FENDER SKIRT, TANDEM, FOREST RIVER, FS2072, POLAR WHITE (12072)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7005)
- BUYERS PRODUCTS Left Hand Quick Release Spring Latch - 2 x 5 Inch (B2599LH)
- BUYERS PRODUCTS Right Hand Outrigger Bracket For B23506 Removable Outrigger (B23505RH)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03835SC)
- BUYERS PRODUCTS 3/8x22 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03822SC)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Zinc Plated (DH5006)
- BUYERS PRODUCTS Poly Tarp Centering Wedge - Pair (5540002)
- CURT Certified 3/8" Sfty Ltch S-Hook, 2000 lb. (81810)
- Buyers Products Towing Rings, Hooks & Tow Eyes