Shop All Automotive Warning & Marker Lights
Buyers Products
Strobe Light, LED, 12 to 24VDC, Aluminum
Mfr # 8891902
Zoro # G7835183
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IP67, SAE J595 Class 1
- Power Source - Vehicle Lighting 12 to 24V DC
- Mounting - Vehicle Lighting Bracket
- Housing Material Aluminum
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8891902
- Zoro # G7835183
- UPC # 724920122788
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 4 3/8 in |
Width - Vehicle Lighting | 1 1/8 in |
Diameter - Vehicle Lighting | 1/4 in |
Height - Vehicle Lighting | 3/8 in |
Overall Length | 4 3/8 in |
Overall Height | 1 1/8 in |
Overall Diameter | 1/4 in |
Overall Depth | 4 3/8 in |
Description
Strobe Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Lens Color Clear, Shape Rectangular, Light Pattern Strobe, SAE Class Rating SAE J595 Class 1, Lighting Technology LED, Operating Voltage 12-24V DC, Overall Length 4 3/8 in, Overall Diameter 1/4 in, Overall Height 1 1/8 in, Overall Depth 4 3/8 in, IP Rating IP67, Series Strobe Light, Number of Flash Patterns 19, Mount Type Bolt, Mount Style Surface, Base Material Aluminum, Number of Bulbs 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH PHANTOM-X 2 Hollow Shank 4.5 Drop .7K TW 7K Hitch Only (GH-13003X)
- BALDWIN FILTERS Air Element, 3-9/16 x 1-3/32 in. (PA5698)
- DAYCO UTILITY BELT (4L470)
- MARADYNE Portable Air Pump (MJJ150)
- BUYERS PRODUCTS 5 Inch Amber LED Mini Strobe Light (8891130)
- BUYERS PRODUCTS 5 Inch by 4 Inch Portable Red LED Beacon Light (SL475R)
- BUYERS PRODUCTS 6.5 Inch by 5 Inch Programmable LED Strobe Beacon with Auxiliary Plug (SL675ALP)
- BUYERS PRODUCTS Marker Light Kit, Round, Red, 2.5" (5622514)
- BUYERS PRODUCTS 11 Inch Rectangular Multi-Mount Amber/Green LED Mini Light Bar (8891049)
- BUYERS PRODUCTS Crush-Resistant Strobe Light Set (8892110)
- ABRAMS StarEye 4" Dome 12 LED Permanent Mount Beacon (SB-400-PM)
- Buyers Products Automotive Lighting