Shop All Bumper Guides
Buyers Products
Strip Lighting, 940 lm Vehicle, LED
Mfr # 5624872
Zoro # G004858192
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Interior/Exterior Interior
- Lumens - Vehicle Lighting 940 lm
- Lamp Type LED
- Includes End Caps, Mounting Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5624872
- Zoro # G004858192
- UPC # 724920114660
- Country of Origin China
- Category Bumper Guides
Dimensions
Width - Vehicle Lighting | 1/2 in |
Overall Width | 1/2 in |
Length - Vehicle Lighting | 4 in |
Overall Length | 48 in |
Overall Height | 1/2 in |
Height - Vehicle Lighting | 1/8 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12V DC, Light Color Clear, IP Rating IP67, Maximum Brightness 940 lm, Electrical Connection Blunt Cut Wires, Overall Length 48 in, Overall Width 1/2 in, Overall Height 1/2 in, Lighting Technology LED, Current 1.12 A, Features Strips can be Cut to Length Every Three LEDs, Includes End Caps, Mounting Clips, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr, Material PVC, Mount Type Tape, Number of Bulbs 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO MR632UAB Single-DIN Multimedia Player USB/SD/MP3/WMA/AM/FM (MR632UAB)
- MINN KOTA Talon Shallow Water Anchor; 10Ft Red w/Black Motor (1810440)
- KENDA Assy-480-8 B/4H White, #30000 (30000)
- GARMIN Suction Cup w/Magnetic Mount f/dezl™780 LMT-S & dezlC (010-12771-00)
- BUYERS PRODUCTS Buyers 52.5 Foot Clear Rope Light With 576 LED - Includes Mounting Hardware And Cable - 5625576 (5625576)
- SMITTYBILT 8706 WRANGLER YJ/TJ/LJ XRC REAR TIRE CARRIER BUMPER; BLACK TEXTURED (76653)
- TRAILFX BUMPER TRUCK REAR One Piece Design Direct Fit Mounting Hardware Included Compatible With Factory (FX1000)
- WESTIN MAX Winch Tray (46-21245)
- MIDWEST FASTENER 1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK (31761)
- WARN INDUSTRIES BUMPER JEEP REAR, BMPR ELITE REAR JL FULL NTC (102410)
- GEARED2GOLF Front Bumper Spoiler without Eco & RS Package for 2011-2016 Cruze 1.8L & 1.4L, Dark Gray (GE2111128)
- Buyers Products Automotive Exterior Accessories