Shop All Bumper Guides
Buyers Products
Strip Lighting, 710 lm Vehicle, LED
Mfr # 5623755
Zoro # G4554091
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Height - Vehicle Lighting 1/8 in
- Shape Flat
- Length - Vehicle Lighting 36 in
- Number of LEDs 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5623755
- Zoro # G4554091
- UPC # 724920139373
- Country of Origin China
- Category Bumper Guides
Dimensions
Height - Vehicle Lighting | 1/8 in |
Length - Vehicle Lighting | 36 in |
Width - Vehicle Lighting | 1/2 in |
Overall Width | 1/2 in |
Overall Length | 3 ft |
Overall Height | 1/8 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12V DC, Light Color Clear, IP Rating IP67, Maximum Brightness 710 lm, Electrical Connection Blunt Cut Wires, Overall Length 3 ft, Overall Width 1/2 in, Overall Height 1/8 in, Standards IP67, Lighting Technology LED, Current 1.12 A, Features Strips can be Cut to Length Every Three LEDs, Includes End Caps, Mounting Clips, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr, Material PVC, Mount Type Tape, Number of Bulbs 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Drive Tensioner, 38518 (38518)
- BALDWIN FILTERS Air Filter, 3/4" H, 6-1/2" W (PA30276)
- A & I PRODUCTS Bottom Cushion, Big Boy Replacement, YLW 19" x16" x4.5" (A-BS109YL)
- ZEP 5 Gal. Foaming Vehicle Shampoo Pail, Blue, - (1041567)
- BUYERS PRODUCTS Buyers 52.5 Foot Clear Rope Light With 576 LED - Includes Mounting Hardware And Cable - 5625576 (5625576)
- BUYERS PRODUCTS Strip Lighting, 940 lm Vehicle, LED (5624872)
- CAMCO RV Ventilated Bumper Caps Black (40325)
- FAB FOURS 19-C SILVERADO 1500 MATRIX FRONT W/ PRE-RUNNER GUARD (CS19-X4052-1)
- MAXXIMA Strip Lighting, 13-2/5" L, 2/5" H, 9/10" W (M84454)
- STEELCRAFT AUTOMOTIVE 10-18 RAM 2500/3500/09-18 RAM 1500/19-C RAM 1500 CLASSIC FORTIS REAR B (76-22260)
- STEELCRAFT AUTOMOTIVE 10-16 RAM 2500/3500 REAR BUMPER REPLACEMENT 4IN PIPE STYLE LINE (HD22260)
- Buyers Products Automotive Exterior Accessories