Shop All Trailer & Towing Accessories
Buyers Products
Straight Tongue Coupler - 2 Inch Ball, 3 Inch Channel, 300 Pound Tongue Weight, Primed Steel
Mfr # 0091065
Zoro # G3764490
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Truck and Trailers
- Color Gray
- Capacity GVW (Lb.) 3500 lb.
- Features 3 in Channel, Can Be Bolted or Welded to the Trailer Frame
- Width 3" (Channel)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 0091065
- Zoro # G3764490
- UPC # 724920066822
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Width | 3" (Channel) |
Ball Size | 2 in |
Diameter | 2" (Ball) |
Overall Length | 14 in |
Compatible Ball Diameter | 2 in |
Details
For Use With | Truck and Trailers |
Color | Gray |
Item | Trailer Coupler |
Capacity GVW (Lb.) | 3500 lb. |
Features | 3 in Channel, Can Be Bolted or Welded to the Trailer Frame |
Class | II |
Material | Steel |
Finish | Primer |
Type | Straight Tongue Coupler |
Capacity GVW | 3,500 lb |
Sub-Category | Coupler |
Weight | 4.425 lb |
Compatible Product Type | Tow Vehicles, Trailers |
Coupler Style | Straight-Tongue |
Gross Towing Weight Capacity | 3,500 lb |
Gross Vehicle Weight Capacity | 3,500 lb |
Vehicle Class | II |
Description
Trailer Coupler,Straight-Tongue,14 in
- •Your choice of a variety of ball sizes, channel sizes, and finishes to meet your needs.
- •Can be bolted or welded to the trailer frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Gladhand Alum.Emerg.W/Guard.Seal (035181)
- OTC Seal Kit 1793 (504778)
- STANLEY ENGINEERED FASTENING 3/4-16 Kit (5528-12)
- ATLAS AUTOMOTIVE EQUIPMENT MOTORCYCLE ADAP (ATEATWB-MCKIT)
- BUYERS PRODUCTS 5/8 Inch Locking Hitch Pin (BLHP200)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 5-13/32" L (8530)
- BUYERS PRODUCTS Trailer Door Cam Action Lock Kit (B2159C)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2-1/2 Inch Channel, 300 Pound Tongue Weight, Zinc Plated (0091060Z)
- BUYERS PRODUCTS Chrome-Plated Tubular Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399BC)
- BUYERS PRODUCTS 7-Way Round to 4-Pin Flat Converter (TC2274P)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.985 in. (16271)
- Buyers Products Trailer & Towing Accessories