Shop All Trailer & Towing Accessories
Buyers Products
Straight Tongue Coupler - 2 Inch Ball, 2 Inch Channel, 350 Pound Tongue Weight, Primed Steel
Mfr # 0091058
Zoro # G3764481
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Ball Size 2 in
- Type Straight Tongue Coupler
- Finish Primer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 0091058
- Zoro # G3764481
- UPC # 724920076302
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Ball Size | 2 in |
Diameter | 2" (Ball) |
Width | 2" (Channel) |
Overall Length | 12 in |
Compatible Ball Diameter | 2 in |
Details
Material | Steel |
Color | Gray |
Type | Straight Tongue Coupler |
Finish | Primer |
Capacity GVW | 3,500 lb |
For Use With | Truck and Trailers |
Capacity GVW (Lb.) | 3500 lb. |
Item | Trailer Coupler |
Features | 2 in Channel, Can Be Bolted or Welded to the Trailer Frame |
Class | II |
Sub-Category | Coupler |
Weight | 4 lb |
Coupler Style | Straight-Tongue |
Gross Towing Weight Capacity | 3,500 lb |
Compatible Product Type | Tow Vehicles, Trailers |
Vehicle Class | II |
Gross Vehicle Weight Capacity | 3,500 lb |
Description
Trailer Coupler,Straight-Tongue,12 in
- •Your choice of a variety of ball sizes, channel sizes, and finishes to meet your needs.
- •Can be bolted or welded to the trailer frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Vinyl Insul Butt Conn 12-10 Gauge Wire Rng PK100 (3502PK)
- MAIN FILTER DONALDSON/FBO/DCI P550386 Replacement/Interchange Spin-On Filter (MF0411119)
- ESCO/EQUIPMENT SUPPLY CO Bead Breaker Kit, For Use On: 1 Piece/2 Piece/3 Piece Truck Tires/Rims (10202)
- SHERMAN PARTS FRONT BUMPER COVER PREFINISHED MATTE BLACK HONDA CIVIC 2DR COUPE/2 DR HATCHBACK 92-95 (2909B-87-0)
- BUYERS PRODUCTS SPRING, TORSION RAMP, LEFT HAND COIL PL (3002879)
- BUYERS PRODUCTS Die-Cast Flush-Mount Compression Latch with lock cylinder, key set, and gasket (LL9000)
- BUYERS PRODUCTS Buyers Products 2-5/16" Cast Coupler w/ 3-Position Channel - 0091553 (91553)
- BUYERS PRODUCTS Black Steel Side-Wall Extension Kit for DumperDogg®-Use with Steel Insert (5531020)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 4-21/32" L (8525)
- BUYERS PRODUCTS One-Piece Cast Coupler (0091558)
- REESE Bent Pin Receiver Lock, Class V, Chrome, REESE TOWPOWER (7033300)
- Buyers Products Trailer & Towing Accessories