Shop All Trailer & Towing Accessories
Buyers Products
Straight Tongue Coupler - 1-7/8 Inch Ball, 3 Inch Channel, 200 Pound Tongue Weight, Primed Steel
Mfr # 0091055
Zoro # G3764542
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Straight Tongue Coupler
- Capacity GVW 2,000 lb
- Features 2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame
- Class I
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 0091055
- Zoro # G3764542
- UPC # 724920066808
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Diameter | 1-7/8" (Ball) |
Ball Size | 1 7/8 in |
Width | 3" (Channel) |
Overall Length | 10 5/8 in |
Compatible Ball Diameter | 1 7/8 in |
Details
Type | Straight Tongue Coupler |
Item | Trailer Coupler |
Capacity GVW | 2,000 lb |
Features | 2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame |
Class | I |
Color | Gray |
For Use With | Truck and Trailers |
Material | Steel |
Capacity GVW (Lb.) | 2000 lb. |
Finish | Primer |
Sub-Category | Coupler |
Weight | 2.855 lb |
Vehicle Class | I |
Coupler Style | Straight-Tongue |
Gross Vehicle Weight Capacity | 2,000 lb |
Gross Towing Weight Capacity | 2,000 lb |
Compatible Product Type | Tow Vehicles, Trailers |
Description
Trailer Coupler,Straight-Tongue,10.6 in
- •Your choice of a variety of ball sizes, channel sizes, and finishes to meet your needs.
- •Can be bolted or welded to the trailer frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF ACM, single lip, Wave oil seal, Bore-Tite (12483)
- CURT DeepDrop Adjustable Trailer Hitch Ball Mount with Dual Ball, 2 Shank, 15K (45936)
- GROTE Stop/Tail/Turn LED Lamp, Yellow (G4003)
- BALDWIN FILTERS Hydraulic Filter, Element, 11-5/8in. L (PT9526-MPG)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 24 x 24 x 1-1/2 Inch (OP242415)
- BUYERS PRODUCTS Document Holder with Clear Cover (5201101)
- BUYERS PRODUCTS One-Piece Cast Coupler (0091558)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-Handle Latch Assembly with Mounting Holes (L8815)
- BUYERS PRODUCTS Zinc Plated Steel Flush Mount Single Point T-Handle Latch Assembly with Mounting Holes (L8915)
- BUYERS PRODUCTS Door Check and Hold Back with 11 Inch Arm/13 Inch Slide Rod/30 Pound Spring (BM2395AA11)
- CURT Loaded Ball Mount w/2" Ball, 4" Drop (45056)
- Buyers Products Trailer & Towing Accessories