Shop All Trailer & Towing Accessories
Buyers Products
Straight Tongue Coupler - 1-7/8 Inch Ball, 2 Inch Channel, 200 Pound Tongue Weight, Zinc Plated
Mfr # 0091050Z
Zoro # G3764597
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity GVW (Lb.) 2000 lb.
- Finish Zinc Plated
- Type Straight Tongue Coupler
- Ball Size 1 7/8 in
- Class I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 0091050Z
- Zoro # G3764597
- UPC # 724920152310
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Ball Size | 1 7/8 in |
Diameter | 1-7/8" (Ball) |
Width | 2" (Channel) |
Overall Length | 12 1/4 in |
Compatible Ball Diameter | 1 7/8 in |
Details
Capacity GVW (Lb.) | 2000 lb. |
Finish | Zinc Plated |
Item | Trailer Coupler |
Type | Straight Tongue Coupler |
Class | I |
Color | Yellow |
Material | Steel |
Capacity GVW | 2,000 lb |
For Use With | Truck and Trailers |
Features | 2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame |
Sub-Category | Coupler |
Weight | 2.55 lb |
Gross Towing Weight Capacity | 2,000 lb |
Vehicle Class | I |
Coupler Style | Straight-Tongue |
Gross Vehicle Weight Capacity | 2,000 lb |
Compatible Product Type | Tow Vehicles, Trailers |
Description
Trailer Coupler,Straight-Tongue,12.25 in
- •Your choice of a variety of ball sizes, channel sizes, and finishes to meet your needs.
- •Can be bolted or welded to the trailer frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7644)
- OTC Engine Turkeyning Tool Cummins (7161)
- RONSTAN S60 Core Block Snap Shackle (RF64103)
- NOCO AC Port with Extension Cord, 13A, 12VDC (GCP1)
- BUYERS PRODUCTS PIN/CHAIN ASSY FOR BP760 (7626)
- BUYERS PRODUCTS 2-1/2 Inch I.D. Forged 4-Bolt Mount Drawbar - Black (BDB125015)
- BUYERS PRODUCTS 2-5/16 Inch Steel Coupler - 15,000 Pound Capacity (0091550)
- BUYERS PRODUCTS Aluminum Wind Deflector - Partial Top (3011871)
- BUYERS PRODUCTS Buyers Products Straight Tongue Coupler w/ 2" Ball, 2" Channel - 0091058 (91058)
- BUYERS PRODUCTS Fifth Wheel Lube Disk Steel Retention Clip Only (FWRC)
- LIPPERT SPINDLE NUT, 6 SLOT (122081)
- Buyers Products Trailer & Towing Accessories