Shop All Toggle Switches
Buyers Products
Standard Valve - Single Lever Air Control Valve PTO/Pump
Mfr # K90
Zoro # G0744855
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form 4 Way Function
- Number of Connections 5
- Terminals 1/4 in Male
- Amps @ 12 VDC 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # K90
- Zoro # G0744855
- UPC # 724920067577
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Dimensions
Mounting Hole Diameter | 1/4 in |
Details
Switch Function | On/Off |
Contact Form | 4 Way Function |
Number of Connections | 5 |
Terminals | 1/4 in Male |
Amps @ 12 VDC | 6 |
Features | Leads Connection |
Switch Type | Toggle Switch |
Actuator Color | Black |
Body Color | Black |
Stem Color | Black |
Item | Automotive Switch |
Termination Style | 1/4 in Male |
Voltage Rating | 12V DC |
DC Current Rating | 6 A @ 12V DC |
Description
Toggle Switch,4 Way Fuinction
- •Eliminates jerky, stuttered operation with a controlled lowering (feathering) design.
- •Reduces operator error with automatic disengagement of the PTO in lower setting (K90 only).
- •Warns you of PTO engagement through control pad indicator light.
- •Increases operational safety through a "dead man" control - hoist lever, which returns to neutral position and stops motion when user engagement is not present (K90D only).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 50A (783XZ3)
- TATCO 8" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000 (22600)
- HUBBELL Boot, Weatherproof, 15a (HBL7440V)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- BUYERS PRODUCTS Neutral Lockout Toggle 3-Position Detented Valve Only (BAV020TD)
- BUYERS PRODUCTS Neutral Lockout Toggle Valve Only - Momentary Switch (BAV020T)
- BUYERS PRODUCTS Neutral Lockout/Feathering Air Control Valve Kit (K1010FAS)
- POWERHOUSE Micro Momentary Toggle Switch - Off, Momentary (PO3616715)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- POWERHOUSE Micro-Momentary Toggle Switch (PO3608377)
- Buyers Products Switches