Shop All Trailer Wiring
This Product is Discontinued
Buyers Products
Stake Rack Connector Set, Zinc, Corner (Discontinued)
Mfr # B2591BZ
Zoro # G9112630
This Product is Discontinued
Key Features
- Type Corner Stake Rack Connector Set
- Material Carbon Steel
- Size (In.) 2-1/2" x 3/16"
- Application Stake Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B2591BZ
- Zoro # G9112630
- UPC # 724920040877
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Size (In.) | 2-1/2" x 3/16" |
Details
Item | Stake Rack Connector Set,Zinc,Corner |
Type | Corner Stake Rack Connector Set |
Material | Carbon Steel |
Application | Stake Bodies |
Description
Stake Rack Connector Set,Zinc,Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.