Shop All Trailer & Towing Accessories
Buyers Products
Stake Pocket Spare Tire Carrier
Mfr # 5201012
Zoro # G9113078
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant Powder-Coated Finish
- Type Stake Pocket Spare Tire Carrier
- Includes Installation Hardware
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5201012
- Zoro # G9113078
- UPC # 724920164092
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Features | Corrosion-Resistant Powder-Coated Finish |
Type | Stake Pocket Spare Tire Carrier |
Includes | Installation Hardware |
Color | Black |
Material | Steel |
For Use With | Fits Wheels with Following Bolt Patterns: 5 on 5", 6 on 5-1/2" and 8 on 6-1/2" |
Item | Spare Tire Carrier |
Description
Spare Tire Carrier,Stake Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-TRA SEAL Tire Repair Patches, 5 In., PK10 (11-820)
- ROADPRO PL-259 Crimp-On Connector, RG-59 Cable (RP-59C)
- LEGACY HOSE STOPPER F/ 3/8 ID HOSE-REPAIR ITEM (LMRP005026)
- QUICKCABLE Test Clip, PK2 (602021-360-002)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2 Inch Channel, 200 Pound Tongue Weight, Zinc Plated (0091050Z)
- BUYERS PRODUCTS Mini Stainless Steel Tear-Drop Locking Paddle Latch (8000SSL)
- BUYERS PRODUCTS Black Steel Bolt-On Cab Guard for DumperDogg®-Use with Steel Insert (5531010)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091050)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1 Diameter x 6-1/4 Inch Usable Length (66125)
- BUYERS PRODUCTS Door Check and Hold Back with 11 Inch Arm/13 Inch Slide Rod/30 Pound Spring (BM2395AA11)
- C.E. SMITH Alum Swivel Bracket, UPC Label (10206AA)
- Buyers Products Trailer & Towing Accessories