Shop All Trailer & Towing Accessories
Buyers Products
Stainless Triple Point T-Handle Latch with Roller
Mfr # L8816R
Zoro # G9112140
original price:
$31.99
5% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flush-Mounted; Corrosion-Resistant; Cam Adjusts From 1/4" to 1.6"
- Type Replacement Poly Underbody Flush Mount T-Handle Latch
- For Use With Poly Underbody Truck Boxes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # L8816R
- Zoro # G9112140
- UPC # 724920121606
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Features | Flush-Mounted; Corrosion-Resistant; Cam Adjusts From 1/4" to 1.6" |
Type | Replacement Poly Underbody Flush Mount T-Handle Latch |
For Use With | Poly Underbody Truck Boxes |
Item | T-Handle Latch |
Material | Stainless Steel |
Description
T-Handle Latch,Triple Point,Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Lugnut Wrench, 14", 4 Way SAE/Metric Combo (KTI71941)
- GROTE Reflector, Stick-On, Red, Round, Dia 2 In (41002)
- TIMKEN Manual Trans Output Shaft Bearing - Rear, 307L (307L)
- WALKER EXHAUST Exhaust Pipe, 49033 (49033)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399B)
- BUYERS PRODUCTS 7-Way Black Plastic Flat Pin Truck Receptable (TC1770B)
- BUYERS PRODUCTS Fifth Wheel Lube Disk Steel Retention Clip Only (FWRC)
- BUYERS PRODUCTS Forge Lever Nut 7/16 x 4 Inch Long with 1/2-13 N.C. Thread-Zinc Plated (B575CZ)
- BUYERS PRODUCTS Poly-Coated Steel Grab Handle 10.81 Inch Long (B239911P)
- BUYERS PRODUCTS Multi-Purpose Storage Basket, 10" H (LT44)
- BUYERS PRODUCTS Stainless Steel Rotary Single Point Paddle Latch - 1/2 Inch Striker (L3885RLS)
- Buyers Products Trailer & Towing Accessories