Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Stainless Steel Side-Wall Extension Kit for DumperDogg®-Use with Stainless Insert
Mfr # 5534020
Zoro # G9113498
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Plain Finish; Add Volume Capacity to Dumperdogg Inserts
- Length 7"
- Color Silver
- Material 304 Stainless steel
- Type Side-Wall Extension Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5534020
- Zoro # G9113498
- UPC # 724920101585
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 7" |
Width | 4.13" |
Details
Features | Plain Finish; Add Volume Capacity to Dumperdogg Inserts |
Color | Silver |
Material | 304 Stainless steel |
Type | Side-Wall Extension Kit |
For Use With | Fits on Steel or Stainless Steel Dumperdogg Inserts |
Item | Dumperdogg Wall Extension Kit |
Includes | Mounting hardware |
Description
Dumperdogg Wall Extension Kit,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 44" - 74" Ratcheting Cargo Bar (08908)
- DISCO Domestic Door Rod End Clips Shipped in 6 Hole Plstc Tray (8194)
- MAG DADDY Female Threaded Magnet Mount 1/4"-20 (MAG4TF-10)
- GROTE Trailer Plug/Socket Bracket, 4, 5/6 Way (43942)
- BUYERS PRODUCTS 91 Inch Aluminum Tarp System with Deflector (Less Tarp) (5542090)
- BUYERS PRODUCTS 4 Inch Standard Sliding Trailer Winch (1903030)
- BUYERS PRODUCTS Trimmer Line Spool Bracket for Open/Enclosed Landscape Trailers (LT40)
- BUYERS PRODUCTS TOW HOOK CHROME PLATED NORMAL (B2800ACLH)
- BUYERS PRODUCTS Individually Packaged B93272SC - 9/32x72 Inch Class 2 Trailer Safety Chain (11220)
- BUYERS PRODUCTS Black Powder Coated Drop Forged Towing Hook Pairs (B2800AB)
- TRAC OUTDOORS TRAC Outdoors T10135 Trailer Winch Vehicle Wiring Kit (69140)
- Buyers Products Towing Rings, Hooks & Tow Eyes