Shop All Trailer & Towing Accessories
Buyers Products
Stainless Steel Flush Mount 2-Point T-handle latch kit
Mfr # L8825
Zoro # G9112280
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Size 2 Point T-Handle Latch With Mounting Holes
- Includes Installed Lock and Key Set; Rods
- Features Flush-Mounted; Corrosion-Resistant
- Material Stainless Steel
- For Use With Service Bodies, Truck Boxes, Storage, Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # L8825
- Zoro # G9112280
- UPC # 724920068369
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
Type | Standard Size 2 Point T-Handle Latch With Mounting Holes |
Item | T-Handle Latch |
Includes | Installed Lock and Key Set; Rods |
Features | Flush-Mounted; Corrosion-Resistant |
Material | Stainless Steel |
For Use With | Service Bodies, Truck Boxes, Storage, Trailers |
Description
T-Handle Latch,Double Point,Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD EAGLE Gold Eagle 22207 STA-BIL Fuel Stabilizer - 16 oz. (22207)
- SKF V-Ring Seal (400650)
- VELVAC Single Pole Plug Without Spring (591105)
- SURTRACK AXLE Cv Axle Shaft, Vw-8044 (VW-8044)
- BUYERS PRODUCTS PIN/CHAIN ASSY FOR BP760 (7626)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-handle latch assembly with Mounting Studs (L8855)
- BUYERS PRODUCTS 7-Way Round to 4-Pin Flat Converter (TC2274P)
- BUYERS PRODUCTS Zinc Corner Security Latch Set (B2589BZ)
- BUYERS PRODUCTS Door Check and Hold Back with 11 Inch Arm/13 Inch Slide Rod/30 Pound Spring (BM2395AA11)
- BUYERS PRODUCTS Straight Bolt-On Stake Pocket - 1.5x3 Inch Inside (B2373G)
- CURT Quick Link, 2200 lb., 3/8", 82930 (82930)
- Buyers Products Trailer & Towing Accessories