Shop All Truck Boxes
Buyers Products
Square Bend U-Bolt Kit, Steel, 18" L
Mfr # UB623518
Zoro # G2051910
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes (4) 1/2 in Thick Tie Bars, (4) Square Bend 5/8 in U-Bolts, (8) 5/8 in Hex Nuts, (8) 5/8 in Split Lock Washers, Grade 5 Equivalent Hardware
- Material Steel
- Height (In.) 1/2 in
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # UB623518
- Zoro # G2051910
- UPC # 724920039659
- Country of Origin United States
- Category Truck Boxes
Dimensions
Height (In.) | 1/2 in |
Overall Height | 1/2 in |
Width (In.) | 4 1/4 in |
Overall Width | 4 1/4 in |
Length (In.) | 18 in |
Overall Length | 18 in |
Details
Color | Silver |
Includes | (4) 1/2 in Thick Tie Bars, (4) Square Bend 5/8 in U-Bolts, (8) 5/8 in Hex Nuts, (8) 5/8 in Split Lock Washers, Grade 5 Equivalent Hardware |
Material | Steel |
For Use With | Truck Box |
Item | Square Bend U-Bolt Kit |
Type | Heavy Duty |
Product Type | U-Bolt Kit |
Compatible Product Type | Truck Boxes |
Description
Square Bend U-Bolt Kit, Heavy Duty, Length (In.) 18 in, Width (In.) 4 1/4 in, Height (In.) 1/2 in, Steel Material, Silver Color, For Use With Truck Box, Includes (4) 1/2 in Thick Tie Bars, (4) Square Bend 5/8 in U-Bolts, (8) 5/8 in Hex Nuts, (8) 5/8 in Split Lock Washers, Grade 5 Equivalent Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48138)
- FIX-A-FLAT Tire Inflator, 24 oz., 2-51/64" dia. (S60369)
- UWS BLACK/36 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-36-BLK)
- ANCOR White Triplex Cable - 12/3 AWG - Round - 100' (133310)
- BUYERS PRODUCTS 18x18x24 Inch Pro Series Black Steel Underbody Truck Box (1752800)
- BUYERS PRODUCTS 14x16x24 Inch White Steel Underbody Truck Box (1703400)
- BUYERS PRODUCTS 18x18x36 Inch White Steel Underbody Truck Box With 3-Point Latch (1732405)
- BUYERS PRODUCTS 18x18x30 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706403)
- BUYERS PRODUCTS 18x16x96 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721568)
- BUYERS PRODUCTS 18x18x18 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725101)
- DEE ZEE Chest, Single Lid, Black, Plastic, 35" Length x 14" Width x 13" Height (DZ6535P)
- Buyers Products Truck Boxes