Shop All Truck Boxes
Buyers Products
Square Bend U-Bolt Kit, Steel, 16" L
Mfr # UB623516
Zoro # G2055754
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes (4) 1/2 in Thick Tie Bars, (4) Square Bend 5/8 in U-Bolts, (8) 5/8 in Hex Nuts, (8) 5/8 in Split Lock Washers, Grade 5 Equivalent Hardware
- Height (In.) 1/2 in
- Overall Width 4 1/4 in
- For Use With Truck Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # UB623516
- Zoro # G2055754
- UPC # 724920039642
- Country of Origin United States
- Category Truck Boxes
Dimensions
Height (In.) | 1/2 in |
Overall Width | 4 1/4 in |
Length (In.) | 16 in |
Overall Height | 1/2 in |
Width (In.) | 4 1/4 in |
Overall Length | 16 in |
Details
Color | Silver |
Includes | (4) 1/2 in Thick Tie Bars, (4) Square Bend 5/8 in U-Bolts, (8) 5/8 in Hex Nuts, (8) 5/8 in Split Lock Washers, Grade 5 Equivalent Hardware |
Item | Square Bend U-Bolt Kit |
For Use With | Truck Box |
Material | Steel |
Type | Heavy Duty |
Product Type | U-Bolt Kit |
Compatible Product Type | Truck Boxes |
Description
Square Bend U-Bolt Kit, Heavy Duty, Length (In.) 16 in, Width (In.) 4 1/4 in, Height (In.) 1/2 in, Steel Material, Silver Color, For Use With Truck Box, Includes (4) 1/2 in Thick Tie Bars, (4) Square Bend 5/8 in U-Bolts, (8) 5/8 in Hex Nuts, (8) 5/8 in Split Lock Washers, Grade 5 Equivalent Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Round Connector Socket, 24" L, Blue Color (87215)
- AGS Steel Brake Line Union, 3/16 (3/8-24 Bubble), 1/card (BLU-7C)
- RONSTAN D-SPLICER Kit w/4 Needles & 2mm-4mm (1/16"-5/32") Line (RFSPLICE-6)
- WIX FILTERS Xp Lube Filter, 51393Xp (51393XP)
- BUYERS PRODUCTS Underbody (1717105)
- BUYERS PRODUCTS 18x18x48 Inch Pro Series Black Steel Underbody Truck Box (1752810)
- BUYERS PRODUCTS 18x27x71Textured Matte Black Black Diamond Tread Aluminum Crossover Truck Box - Lower Half 11x27x60 (1739420)
- BUYERS PRODUCTS 18x16x96 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721568)
- BUYERS PRODUCTS 21x13x88 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725650)
- BUYERS PRODUCTS 49 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701285)
- UWS 48 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-48)
- Buyers Products Truck Bed & Tailgate Accessories