Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
SPRING, TORSION/COMPRESSION
Mfr # C6006
Zoro # G3764037
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pintle Hook
- Width 1 1/2 in
- Length 5/16 in
- Height 61/64 in
- Features Compression Torsion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # C6006
- Zoro # G3764037
- UPC # 724920145718
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 1 1/2 in |
Length | 5/16 in |
Height | 61/64 in |
Manufacturers Warranty Length | 1 yr |
Details
For Use With | Pintle Hook |
Item | Spring |
Features | Compression Torsion |
Capacity GVW | 100 lb |
Finish | Powder Coated |
Product Type | Spring |
Description
Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Foam Wrap, PA3958 (PA3958)
- AGS Steel Brake Line Adapter, 3/16 x 8 (3/8-24 Inverted)(9/16-18 Inverted) (BLA-O370)
- BOSCH Snow Driver Windshield Wiper Blade -18SD (18SD)
- GMB Universal Joint - Steering Shaft, 210-0170 (210-0170)
- BUYERS PRODUCTS Universal Flat Coil Spring (3011876)
- BUYERS PRODUCTS Black Drop Forged Heavy-Duty Towing Shackle (B0681)
- BUYERS PRODUCTS Individually Packaged B93272SC - 9/32x72 Inch Class 2 Trailer Safety Chain (11220)
- BUYERS PRODUCTS Buyers Products 3/8" Drop Forged Weld-On Heavy-Duty Towing Hook - Grade 70 - B2409W375 (B2409W375)
- BUYERS PRODUCTS 1/2 Inch Zinc Plated Spring Latch Assembly with Keeper (B2595LKB)
- BUYERS PRODUCTS 4 Inch Standard Sliding Trailer Winch (1903030)
- CURT Custom Wiring Harness, 55260 (55260)
- Buyers Products Towing Rings, Hooks & Tow Eyes