Shop All Ratchet Tie Downs
Buyers Products
Spring Retracting Tie Downs for Round Tube Ladder Racks, PR
Mfr # 5480017
Zoro # G611376416
product price: $131.99
/pr
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 11.25 in
- Sling Length 12.5 in
- Bungee End Material Steel
- Depth 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5480017
- Zoro # G611376416
- UPC # 724920234375
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Bungee Width | 11.25 in |
Sling Length | 12.5 in |
Depth | 12.5 in |
Details
Bungee End Material | Steel |
Description
Buyers Products Ratchet Strap Mounts with Spring Retracting Tie Downs allow you to strap down and secure cargo on your round tube ladder racks. The bracket welds onto your ladder rack, and the tie-down strap easily retracts for tangle-free storage. Rubber handle grip for comfortable use. Comes as a pair of two mounts. 1,000 lb. W.L.L. and 3,000 lb. M.B.S.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Save-T-Loc(R) Strip Door Hardware, 6ft L (999-10101)
- XPOSE SAFETY Ball Bungees White 11 in , 25PK (BB-11W-25-X)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H713)
- ZORO SELECT Rope, Nylon, Twisted, 37/64In. dia., 1050ftL (12U295)
- BUYERS PRODUCTS Ratchet Strap Mount With Ratcheting Tie Down for Van Ladder Racks (1501312)
- BUYERS PRODUCTS 30 Foot Commercial Grade Ratchet Strap with Soft Rubber Grips - Flat Hooks (5483005)
- BUYERS PRODUCTS Steel Banjo Eye for 5/16 Chain - 5/16 x 3-1/2 x 3-9/16 Inch (TGBE3125)
- BUYERS PRODUCTS 30 Foot Commercial Grade Ratchet Strap with Soft Rubber Grips - J Hooks (5483000)
- BUYERS PRODUCTS 10 Foot Standard Duty Ratchet Tie Down with Thru-Handle - 4 Pack (5483205)
- BUYERS PRODUCTS 2-1/2 Inch Receiver Anchor Shackle (1804025)
- US CARGO CONTROL 4" x 27' Yellow Ratchet Strap w/ Flat Hooks (8527FH-Y)
- Buyers Products Tie Downs