Shop All Spare Tire Accessories
Buyers Products
Spare Tire Carrier 7/8 x 6-1/2 x 23-5/8 Inch
Mfr # 5201010
Zoro # G4478153
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7/8 in
- Height 23 5/8 in
- Standards Bolt On Or Weld On
- For Use With 19-1/2 in Rims or Smaller
- For Use On Construction Vehicles, Delivery Trucks, Semi Trucks, Work Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5201010
- Zoro # G4478153
- UPC # 724920103275
- Country of Origin United States
- Category Spare Tire Accessories
Dimensions
Width | 7/8 in |
Height | 23 5/8 in |
Length (In.) | 6 1/2 in |
Length | 23-5/8" |
Overall Length | 23 5/8 in |
Overall Width | 6 1/2 in |
Overall Height | 7/8 in |
Details
Standards | Bolt On Or Weld On |
For Use With | 19-1/2 in Rims or Smaller |
Item | Spare Tire Carrier |
For Use On | Construction Vehicles, Delivery Trucks, Semi Trucks, Work Trucks |
Color | Black |
Features | Can be Welded or Bolted On, Corrosion-Resistant, Oversized Wing Nut |
Type | Universal Fit |
Material | Steel |
Product Type | Spare Tire Carrier |
Description
Spare Tire Carrier, Universal Fit, Length (In.) 6 1/2 in, Steel Material, Black Color, Can be Welded or Bolted On, Corrosion-Resistant, Oversized Wing Nut, For Use With 19-1/2 in Rims or Smaller, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Roll Up Truck Bed Cover, 8RC4235 (8RC4235)
- STENS Link Tire Chain 180-128 20X8.00-8 / 20X8.00-10 (180-128)
- SPRINGFIELD Post-13" Kingpin E-Coated, #1610413-EC (1610413-EC)
- RAYBESTOS Chev Truck 51-57; Dodge B-1 48- Hydraulic Hose, Bh4900 (BH4900)
- BUYERS PRODUCTS Universal Trailer Bolt-On Spare Tire Carrier (5201014)
- C.E. SMITH Pkg Spare Tire Cover, 12 in. Tire (27410)
- C.E. SMITH Pkg Spare Tire Carrier, Heavy Duty (27310G)
- HORIZON GLOBAL Hi-Mount Spare Tire Carrier (STC1000101)
- CTA MANUFACTURING SPARE TIRE TOOL HAND CRANK-BLK (CTA4357)
- DV8 OFFROAD STAND UP SPARE TIRE MOUNT 20 JEEP JT (TCGL-02)
- OLYMPIAN ATHLETE 1785 Us Flag Spare Tire Cover F - White (OL24171)
- Buyers Products Spare Tire Accessories