Shop All Trailer Wiring
Buyers Products
Solenoid Switch, 12V, 150 Amp
Mfr # 1306600
Zoro # G4478162
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Alloy Silver Plated Contact Material
- For Use With Boat Lifts, Rv Leveling Systems, Rv Slide-out, Tarp Systems, Truck Winch
- Color Black
- Type 12v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1306600
- Zoro # G4478162
- UPC # 724920093446
- Country of Origin United States
- Category Trailer Wiring
Details
Item | Solenoid Switch |
Number of Pieces | 1 |
Material | Alloy Silver Plated Contact Material |
For Use With | Boat Lifts, Rv Leveling Systems, Rv Slide-out, Tarp Systems, Truck Winch |
Color | Black |
Type | 12v |
Wind Deflector Included | No |
System Type | Electric |
Tarp Material | Alloy Silver Plated Contact Material |
Description
Solenoid Switch,12V,150 Amp
- •Powers any reversing motor equipment.
- •Handles up to 150A of power to your tarp system.
- •Plastic cover keeps it protected.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-1/8 x 1-21/32 in. (PA2189)
- BLUE SEA SYSTEMS Blue Sea AC Analog Ammeter - 2-3/4 Face, 0-100 Amperes AC (8258)
- GROTE Mirror- 10.5- Ss- Cross-Over Convex Assy, 28493 (28493)
- GATES Hi-Power II Belts, B154 (B154)
- BUYERS PRODUCTS PTO Cable, EZ Glide, 144 In (R38DR3X12)
- BUYERS PRODUCTS PTO Cable, EZ Glide, 72 In (R38DR3X06)
- BUYERS PRODUCTS 2-1/2 To 3 Inch I.D. Drawbar Lock (BDL253)
- BUYERS PRODUCTS Buyers Products Bulk TC1770P 7-Way Black Plastic Flat Pin Truck Receptable - TC1770P (TC1770P)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Trailer Side - Vertical Pins with Spring (TC2012)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Trailer Side - Horizontal Pins with Spring (TC2002)
- STANDARD IGNITION Trailer Connector, Tc41 (TC41)
- Buyers Products Trailer Wiring