Shop All Interior Organizers
Buyers Products
Self-Adhesive Magnetic Mount Pad for Aluminum Cabs
Mfr # 8895400
Zoro # G7105633
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Housing Material Carbon Steel
- Mounting Surface
- Application Light Bars; Strobe Beacons; Spot Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 8895400
- Zoro # G7105633
- UPC # 724920162166
- Country of Origin United States
- Category Interior Organizers
Details
Item | Magnetic Mount Pad for Al Cabs |
Color | Black |
Housing Material | Carbon Steel |
Mounting | Surface |
Application | Light Bars; Strobe Beacons; Spot Lights |
Description
Magnetic Mount Pad for Al Cabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF SUPPORT Tuff 613459 Hood Lift Support (613459)
- KEN-TOOL Detecto Mist Concentrated Leak Locator (35805)
- VP RACING FUELS VP Octanium Concentrate QT (2855)
- BUYERS PRODUCTS MUD FLAP ANTI-SAIL BRACKET, CHROME (PAIR) (B2436ASBC)
- BUYERS PRODUCTS Class 1 5 Inch Wide Amber LED Beacon (SL502A)
- BUYERS PRODUCTS Low Profile 6 Inch by 2 Inch LED Beacon with Blunt Cut Leads (SL551ALP)
- BUYERS PRODUCTS Dump Body-Up Indicator 15 Amp Pre-Wired (B95W)
- BUYERS PRODUCTS Galvanized Mounting Bracket For Portable Beacon Lights SL475A/SL475R (3029961)
- BUYERS PRODUCTS LED Turn Signal Equalizer DOT Light Plugs With PL-3 Male Plug And Stripped Ends (5621010)
- BUYERS PRODUCTS Black Grommet For 2.5 Inch Rectangular Recessed Mount Marker Light (5623050)
- WEATHER GUARD BULKHEAD, TRANSIT HIGH ROOF, MESH (96322-3-01)
- Buyers Products Automotive Interior Accessories