Shop All Interior Organizers
Buyers Products
Self Adhesive Magnetic Mount Pad for Aluminum Cabs (4 Pack)
Mfr # 8895404
Zoro # G7105590
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Housing Material Carbon Steel
- Mounting Surface
- Application Light Bars; Strobe Beacons; Spot Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 8895404
- Zoro # G7105590
- UPC # 724920162722
- Country of Origin United States
- Category Interior Organizers
Details
Item | Magnetic Mount Pad for Al Cabs,4 pcs. |
Color | Black |
Housing Material | Carbon Steel |
Mounting | Surface |
Application | Light Bars; Strobe Beacons; Spot Lights |
Description
Magnetic Mount Pad for Al Cabs,4 pcs.
- •Allows use of magnetic light mounts even on aluminum truck cabs.
- •Strong and durable 3M® tape will stay stuck to your truck even through demanding weather.
- •Black powder-coated finish for style and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Air, Kohler 3208309S 7" x4.5" x2" (A-B1AF277)
- BALDWIN FILTERS Air Filter, 5-5/16 x 14-21/32 in. (PA2587)
- ILC Replacement for Honda XR185 Offroad Motorcycle Year 1979 All Ignition Coil (WX-V58B-9)
- ILC Replacement for Sylvania 6814 replacement light bulb lamp (6814 SYLVANIA)
- BUYERS PRODUCTS 12 Volt Toggle Switch With 2 Blade Terminals and Recessed Panel Mount (SW911)
- BUYERS PRODUCTS Panel Mount Momentary Push Button Switch (BSW90030)
- BUYERS PRODUCTS Dump Tarp Roll Kit Less Tarp For Pre-Drilled Rugby Dump Body (DTR1)
- BUYERS PRODUCTS Small Rubber Clamps, Holds Objects 3/4in to 2in Diameter (RC11S)
- BUYERS PRODUCTS Black Grommet For 2.5 Inch Rectangular Recessed Mount Marker Light (5623050)
- BUYERS PRODUCTS LED Turn Signal Equalizer DOT Light Plugs With PL-3 Male Plug And Stripped Ends (5621010)
- DU-HA 09-14 F150 SUPERCAB DU-HA UNDERSEAT STORAGE / GUN CASE BLACK (20071)
- Buyers Products Interior Organizers