Shop All Safety Pins
Buyers Products
Safety Pins, Grade 8 B633-13, Steel, PK20
Mfr # 6606320
Zoro # G710877241
product price: $12.15
/pk 20, $0.61/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 2 1/2 in
- Material Steel
- Shank Length 1/4 in
- Finish Zinc Plated
- Wire Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 6606320
- Zoro # G710877241
- UPC # 724920244992
- Country of Origin India
- Category Safety Pins
Dimensions
Usable Length | 2 1/2 in |
Shank Length | 1/4 in |
Outside Diameter Tolerance | +0.000/-0.000 in |
Wire Diameter | 2 in |
Pin Diameter | 1/4 in |
Shank Length Tolerance | +0.000/-0.000 in |
Details
Material | Steel |
Finish | Zinc Plated |
Wire Shape | Square |
Item | Safety Pins |
Material Grade/Class | Grade 8 B633-13 |
Product Type | Safety Pin |
System of Measurement | Inch |
Includes | Chain with S-Hook |
Pin Type | Snap |
Description
Safety Pins, System of Measurement Inch, Wire Diameter 2 in, Shank Length 1/4 in, Pin Diameter 1/4 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 8 B633-13, Finish Zinc Plated, Outside Diameter Tolerance +0.000/-0.000 in, Shank Length Tolerance +0.000/-0.000 in, Usable Length 2 1/2 in, Product Type Safety Pin, Wire Shape Square, Includes Chain with S-Hook, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 20
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0025)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN075)
- MARSON Rivet Nut, M6-1.00 Thread Size, Steel, 5000 PK (M57386)
- MIDWEST FASTENER #10-24 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01976)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (6607010)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 1-3/4in Usable Length, Yellow Zinc Plated (66050)
- BUYERS PRODUCTS 1/4 Inch Safety Pin with 8 Inch Chain (P11C)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length, Yellow Zinc Plated (66053)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606620)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length (packaged pair of 66053) (66054)
- MASTER LOCK Receiver Pin, Bent Receiver Pin 5/8in., 4PK (371DAT)
- Buyers Products Safety Pins