Shop All Safety Pins
Buyers Products
Safety Pins, Grade 8 B633-13, Steel, PK10
Mfr # P11C10
Zoro # G011222764
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 2 35/64 in
- Shank Length 1/4 in
- Material Steel
- Finish Zinc Plated
- Shank Length Tolerance +0.000/-0.000 in
Product Information
- Brand Buyers Products
- MFR # P11C10
- Zoro # G011222764
- UPC # 724920245128
- Country of Origin India
- Category Safety Pins
Dimensions
Usable Length | 2 35/64 in |
Shank Length | 1/4 in |
Shank Length Tolerance | +0.000/-0.000 in |
Outside Diameter Tolerance | +0.000/-0.000 in |
Pin Diameter | 3/16 in |
Wire Diameter | 2.25 in |
Details
Item | Safety Pins |
Material | Steel |
Finish | Zinc Plated |
Includes | 8 in Chain |
Product Type | Safety Pin |
Pin Type | Safety |
System of Measurement | Inch |
Material Grade/Class | Grade 8 B633-13 |
Description
Safety Pins, System of Measurement Inch, Wire Diameter 2.25 in, Shank Length 1/4 in, Pin Diameter 3/16 in, Pin Type Safety, Material Steel, Material Grade/Class Grade 8 B633-13, Finish Zinc Plated, Outside Diameter Tolerance +0.000/-0.000 in, Shank Length Tolerance +0.000/-0.000 in, Usable Length 2 35/64 in, Product Type Safety Pin, Includes 8 in Chain, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 5/16" x 3", SS 316, Plain (DTPS6-0312-3000)
- ZORO SELECT Retaining Washer, #4, 0.156 ID, PK50 (16FWRT004032)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-3/4in, PK10 (U51431.031.0275)
- X1 TOOLS 3/16 x 3 Cotter Pin Clip 30 Pins by X1 Tools (X1E-CON-PIN-COT-1600x30)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 2-5/16in Usable Length (packaged pair of 66060) (66061)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606620)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (6607010)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 1-1/2in Usable Length, Yellow Zinc Plated (66056)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (6605010)
- BUYERS PRODUCTS Snapper Pin - 3/16 Diameter x 1-5/8 Inch Usable Length, Yellow Zinc Plated (66045)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 SS PV (SNAPS-375-2500S)
- Buyers Products Safety Pins