Shop All Safety Pins
Buyers Products
Safety Pins, Grade 8 B633-13, Steel, PK10
Mfr # 6605010
Zoro # G810877257
product price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 1 3/4 in
- Material Steel
- Shank Length 2 1/4 in
- Finish Zinc Plated
- Wire Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 6605010
- Zoro # G810877257
- UPC # 724920245081
- Country of Origin India
- Category Safety Pins
Dimensions
Usable Length | 1 3/4 in |
Shank Length | 2 1/4 in |
Wire Diameter | 2 in |
Pin Diameter | 1/4 in |
Shank Length Tolerance | +0.000/-0.000 in |
Outside Diameter Tolerance | +0.000/-0.000 in |
Details
Material | Steel |
Item | Safety Pins |
Finish | Zinc Plated |
Material Grade/Class | Grade 8 B633-13 |
Product Type | Safety Pin |
Includes | Chain with S-Hook |
System of Measurement | Inch |
Pin Type | Snap |
Description
Safety Pins, System of Measurement Inch, Wire Diameter 2 in, Shank Length 2 1/4 in, Pin Diameter 1/4 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 8 B633-13, Finish Zinc Plated, Outside Diameter Tolerance +0.000/-0.000 in, Shank Length Tolerance +0.000/-0.000 in, Usable Length 1 3/4 in, Product Type Safety Pin, Includes Chain with S-Hook, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5762PK)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M04161.180.0075)
- ZORO SELECT #4-40 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0087)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12300.062.0001)
- BUYERS PRODUCTS 1/4 Inch Safety Pin with 8 Inch Chain (P11C)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 2-5/16in Usable Length (packaged pair of 66060) (66061)
- BUYERS PRODUCTS Snapper Pin - 3/16 Diameter x 1-5/8 Inch Usable Length, Yellow Zinc Plated (66045)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (6607010)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length, Yellow Zinc Plated (66053)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606320)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 3 in Usbl L, 3 9/16 in L (U39684.031.0300)
- Buyers Products Safety Pins