Shop All Automotive Door & Hatch Parts
Buyers Products
Rubber Hood Catch, PK 4
Mfr # Wj2084
Zoro # G710954034
product price: $25.95
/pk 4, $6.49/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brackets, Pin with Bumper
- Latch Type Catch
- Bracket Finish Zinc Plated
- Handle Length 2 13/32 in
- Mounting Hardware Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # Wj2084
- Zoro # G710954034
- UPC # 724920235938
- Country of Origin Korea, Republic of
- Category Automotive Door & Hatch Parts
Dimensions
Handle Length | 2 13/32 in |
Latch Length | 7 7/8 in |
Details
Includes | Brackets, Pin with Bumper |
Latch Type | Catch |
Item | Rubber Hood Catch |
Bracket Finish | Zinc Plated |
Mounting Hardware Included | Yes |
Latch Shape | U-Shape |
Latch Material | Rubber |
Latch Color | Black |
Bracket Included | Yes |
Latch Style | T-Handle |
Mounting Style | Brackets and Pin |
Bracket Material | Carbon Steel |
Description
Rubber Hood Catch, Latch Type Catch, Latch Shape U-Shape, Handle Length 2 13/32 in, Latch Length 7 7/8 in, Latch Material Rubber, Latch Color Black, Bracket Finish Zinc Plated, Bracket Included Yes, Bracket Material Carbon Steel, Includes Brackets, Pin with Bumper, Latch Style T-Handle, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 2 in. - TPR (32015G)
- SEA-DOG Sea-Dog 080033-1 Twin Shank Bow Eye - 2-1/2" Shaft (080033-1)
- NITE IZE Steelie Car Mount Kit, Mobile Holder (STCK-11-R8)
- GROCO GROCO ARG-750 Series 3/4" Raw Water Strainer w/Monel Basket (ARG-750)
- BUYERS PRODUCTS 4 Inch Easy Grip Rubber Hood Catch With Bracket (WJ195)
- BUYERS PRODUCTS Rubber Hood Catch, PK 4 (Wj201A4)
- BUYERS PRODUCTS Hood Safety Catch Pull Handle, WJ208 (WJ208)
- BUYERS PRODUCTS Rubber Hood Catch, PK 4 (Wj2064)
- BUYERS PRODUCTS Rubber Hood Catch, PK 4 (Wj201U4)
- BUYERS PRODUCTS Hood Safety Catch Bracket, WJ202 (WJ202)
- FAIRCHILD INDUSTRIES F3041 - 1993-2011 Ford Ranger Door Seal (F3041)
- Buyers Products Automotive Door & Hatch Parts