Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Buyers Products
Rope Ring, SS, 1/4" dia., 1000 lb. Cap. (Discontinued)
Mfr # B23SS
Zoro # G3764999
This Product is Discontinued
Key Features
- Number of Holes 2
- Length 2"
- Type Forged Light Duty Ring Rope
- Finish Unfinished
- Ring Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B23SS
- Zoro # G3764999
- UPC # 724920072847
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 2" |
Ring Dia. | 1/4 in |
Bracket Width | 1 1/4 in |
Diameter | 1/4" (Ring) |
Details
Number of Holes | 2 |
Item | Rope Ring |
Type | Forged Light Duty Ring Rope |
Finish | Unfinished |
Features | 14 ga Steel Clip, Light Duty, Provides Sturdy Holding Power for Tools and Equipment, Welded D-Ring |
Working Load Limit | 400 lb |
Capacity GVW | 1,000 lb |
For Use With | Cargo Control, Interior Storage |
Material | Stainless Steel |
Application | Cargo Control, Interior Storage |
Includes | Mounting Bracket |
Capacity GVW (Lb.) | 1000 lb. |
Description
Rope Ring,SS,1/4" dia.,1000 lb. Cap.
- •Working load limit of 400 lb.
- •Choose zinc-plated steel or stainless steel.
- •Features a welded D-ring and a 14 Ga steel clip.
- •Zinc-plated support plate is sold separately.
- •Not approved for lifting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.