Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Rope Ring, PK 6
Mfr # B32F6
Zoro # G610915913
product price: $19.15
/pk 6, $3.19/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tongue Capacity 6,000 lb
- Capacity GVW 2,000 lb
- Ring Dia. 3/8 in
- Material Zinc
- Working Load Limit 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B32F6
- Zoro # G610915913
- UPC # 724920178174
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 3/8 in |
Details
Item | Rope Ring |
Tongue Capacity | 6,000 lb |
Capacity GVW | 2,000 lb |
Material | Zinc |
Working Load Limit | 2,000 lb |
Features | Rope Rings are Not Approved for Lifting |
Includes | Surface Mounted 2-Hole Mounting Bracket |
For Use With | Cargo Control |
Finish | Zinc Plated |
Description
Rope Ring, Ring Dia. 3/8 in, Capacity GVW 2,000 lb, Working Load Limit 2,000 lb, Tongue Capacity 6,000 lb, Number of Holes 2, Material Zinc, Finish Zinc Plated, For Use With Cargo Control, Features Rope Rings are Not Approved for Lifting, Includes Surface Mounted 2-Hole Mounting Bracket, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST 6IN ROUND CROSS SECTION 25IN BODY 33IN OAL 120L ENFORCER II MUFFLER (3767)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF20290T (MAF20290T)
- DISCO Battery Terminal Assrtmnt Adjustable Gray Plstc Tray (8804)
- MAYHEW Dominator Prybar, 17" (MAY60144)
- BUYERS PRODUCTS D-RING ONLY 5/8in (B40RZW)
- BUYERS PRODUCTS Mounting Bracket For B23510 Ductile Iron Outrigger - Welds To Flange Of Beam (B2351001)
- BUYERS PRODUCTS 5/8 Inch Forged D-Ring Only (B40R)
- BUYERS PRODUCTS Rugby® Tapered Tarp Mounting Brackets (3031808)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 7/16 Inch Diameter (SC44B)
- BUYERS PRODUCTS D-Ring, PK 10 (B48PKGD10)
- SMITTYBILT 97-06 WRANGLER (TJ/LJ) FACTORY STYLE FRONT TOW HOOK - BLACK (7786)
- Buyers Products Towing Rings, Hooks & Tow Eyes