Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Rope Ring, PK 4
Mfr # B334
Zoro # G810916031
product price: $8.69
/pk 4, $2.17/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant Zinc Finish, Mounts easily with Four Bolts, Not Approved for Lifting
- For Use With Cargo Control, Enclosed Trailers, Work Vans
- Working Load Limit 176 lb
- Includes Integral Bracket
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B334
- Zoro # G810916031
- UPC # 724920178341
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 7/25 in |
Bracket Width | 2 19/25 in |
Details
Item | Rope Ring |
Features | Corrosion-Resistant Zinc Finish, Mounts easily with Four Bolts, Not Approved for Lifting |
For Use With | Cargo Control, Enclosed Trailers, Work Vans |
Working Load Limit | 176 lb |
Includes | Integral Bracket |
Finish | Zinc Plated |
Material | Steel |
Capacity GVW | 528 lb |
Description
Rope Ring, Ring Dia. 7/25 in, Capacity GVW 528 lb, Working Load Limit 176 lb, Bracket Width 2 19/25 in, Number of Holes 4, Material Steel, Finish Zinc Plated, For Use With Cargo Control, Enclosed Trailers, Work Vans, Features Corrosion-Resistant Zinc Finish, Mounts easily with Four Bolts, Not Approved for Lifting, Includes Integral Bracket, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pliers for Hose Clamp, Set (4502)
- A & I PRODUCTS Shift Lever 3" x10" x1" (A-AT20093)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1474X4)
- VELVAC 5" Center Mount, Flat Glass, Ssteel (708514)
- BUYERS PRODUCTS Mounting Bracket For B23510 Ductile Iron Outrigger - Welds To Web Of Beam (B2351002)
- BUYERS PRODUCTS D-RING, 1/2inFORGED, W/2HL BRKT, ZN, SPCL (B38ZWPKGD)
- BUYERS PRODUCTS Individually Packaged B93272SC - 9/32x72 Inch Class 2 Trailer Safety Chain (11220)
- BUYERS PRODUCTS Catch, U-Shaped Ball Cup (WJ201U)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 7/16 Inch Diameter (SC44B)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 5/16 In (B2408W)
- CURT Custom Wiring Harness, 56148 (56148)
- Buyers Products Towing Rings, Hooks & Tow Eyes