Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Rope Ring, PK 4
Mfr # B214
Zoro # G810916017
$6.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant Black Zinc Plated Finish, Not Approved for Lifting
- Finish Zinc Plated
- Tongue Capacity 2,400 lb
- Capacity GVW 6,000 lb
- Includes Integral Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B214
- Zoro # G810916017
- UPC # 724920245289
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 1/4 in |
Details
Item | Rope Ring |
Features | Corrosion-Resistant Black Zinc Plated Finish, Not Approved for Lifting |
Finish | Zinc Plated |
Tongue Capacity | 2,400 lb |
Capacity GVW | 6,000 lb |
Includes | Integral Mounting Bracket |
Material | Steel |
Working Load Limit | 800 lb |
For Use With | Cargo Control |
Description
Rope Ring, Ring Dia. 1/4 in, Capacity GVW 6,000 lb, Working Load Limit 800 lb, Tongue Capacity 2,400 lb, Number of Holes 1, Material Steel, Finish Zinc Plated, For Use With Cargo Control, Features Corrosion-Resistant Black Zinc Plated Finish, Not Approved for Lifting, Includes Integral Mounting Bracket, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Polaris LXT 550cc Snowmobile Battery FOR Year 2011 Model (LXT 550CC SNOWMOBILE BATTERY FOR YEAR 2011)
- PERMATEX Gasket Makr Water Pump (22071)
- ILC Replacement For Ultima, 3345607 Alternator (3345607 ALTERNATOR)
- HALTEC Tread Depth Gauge, Aluminum, 7 in. L (N-1410)
- BUYERS PRODUCTS Flatbed/Flatbed Dump Hitch Plate Bumper For Pintle Mount (1809050)
- BUYERS PRODUCTS Heavy Duty Recessed Rotating Rope Ring 360° Swivel (B901)
- BUYERS PRODUCTS D-Ring, PK 4 (B5055I4)
- BUYERS PRODUCTS 12 Foot Universal DOT Rear Wiring Harness (5609000)
- BUYERS PRODUCTS D-RING ONLY 5/8in ZINC-YELLOW (B40RZY)
- BUYERS PRODUCTS Tow Hook, 5-1/2" L, 3-1/2" W (B2799B1)
- CURT Custom Wiring Harness, 55570 (55570)
- Buyers Products Towing Rings, Hooks & Tow Eyes