Shop All Emergency Vehicle Lights & Lightbars
Buyers Products
Rectangular 18 LED Mini Light Bar
Mfr # 8891090
Zoro # G3721677
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of LEDs 18
- Flashes per Minute Variable
- Width - Vehicle Lighting 6 7/8 in
- Lamp Type LED
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8891090
- Zoro # G3721677
- UPC # 724920113403
- Country of Origin Taiwan, Province of China
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Width - Vehicle Lighting | 6 7/8 in |
Height - Vehicle Lighting | 2 7/8 in |
Manufacturers Warranty Length | 5 yr. |
Length - Vehicle Lighting | 16 11/16 in |
Overall Depth | 16 11/16 in |
Overall Length | 16 11/16 in |
Overall Height | 2 7/8 in |
Description
Mini Light Bar,LED,12VDC,2 Heads
- •Light is SAE J 845 Class 1 rated.
- •Includes 15 ft power cord with accessory power plug, on/off switch, and momentary switch.
- •Features 19 adjustable flash patterns.
- •Backed with a 5 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 100 A (CB185-100)
- BOSCH ICON Wiper Blade -13A (13A)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE230)
- AIRSEPT A/C Recycle Guard, 1/4 in. O.D., Aluminum (72102)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount For Chevy®/GMC® 1500-4500 LT/LD with Spoiler 2020+ (8895115)
- BUYERS PRODUCTS 6.5 Inches by 6.5 Inch Incandescent Beacon Strobe Light (SL660A)
- BUYERS PRODUCTS LED Multi-Mount Mini Light Bars (8891170)
- BUYERS PRODUCTS Bulk 6 Inch Clear Oval Backup Light With 24 LEDs (Sold in Multiples of 10) (5626325)
- ABRAMS Mustang 4X - 48" Rocker Panel 48 LED Running Light - Amber/White (Mustang-4X-AW)
- WHELEN ENGINEERING 16 in. Mini Century Lightbar with Permanent Mount Kit, Amber (WHEMC16PA)
- MARADYNE FLUID POWER GROUP Filter Assy, 1" and 3/4" NPT Ports (TIF06-08-010-G)
- Buyers Products Automotive Lighting