Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Recessed Rope Ring Zinc Plated
Mfr # B601
Zoro # G3765181
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish zinc plated
- Capacity GVW 500 lb
- Capacity GVW (Lb.) 500 lb.
- Features Light Capacity Ring Holds Tools in Place
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B601
- Zoro # G3765181
- UPC # 724920018852
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 3-1/2" |
Bracket Width | 3 5/8 in |
Diameter | 1/4" (Ring) |
Ring Dia. | 1/4 in |
Details
Finish | zinc plated |
Capacity GVW | 500 lb |
Capacity GVW (Lb.) | 500 lb. |
Features | Light Capacity Ring Holds Tools in Place |
Number of Holes | 2 |
Application | Utility Trailers, Compartments, Vans |
Type | Recessed Rope Ring |
Material | Steel |
For Use With | Compartments, Utility Trailers, Vans |
Working Load Limit | 285 lb |
Item | Rope Ring |
Includes | Recessed Plate |
Description
Rope Ring,Zinc Plated,285 lb. Load Limit
- •Working load limit of 285 lb.
- •Light capacity ring holds tools in place.
- •Recessed plate stays secure with two bolts.
- •Ideal for van and enclosed trailer interiors.
- •Rope rings are not approved for lifting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Air Filter, 143-3004 (143-3004)
- ILC Replacement for Zoro 6vf17 replacement light bulb lamp, 10PK (6VF17 ZORO)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Black PVC, 36" Length, 5/16" Lugs (4-5MBCBLA36)
- MARADYNE Portable Air Pump (MJJ150)
- BUYERS PRODUCTS Diamond Tread Aluminum Conduit Carrier 11 x 6 x 121-3/8 Inch (5401000)
- BUYERS PRODUCTS Black Drop Forged Heavy-Duty Towing Shackle (B0681)
- BUYERS PRODUCTS 2 Inch Receiver Mounted Tow Hook - 10,000Pound (RM10H)
- BUYERS PRODUCTS Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring (B705)
- BUYERS PRODUCTS Underbody Spring Assembly Driver Side (3024915)
- BUYERS PRODUCTS Surface Mounted Rope Ring With 2-Hole Integral Mounting Bracket Zinc Plated (B33)
- BUYERS PRODUCTS 1/2 Inch Forged White Zinc-Plated D-Ring (B38RZW)
- Buyers Products Towing Rings, Hooks & Tow Eyes