Shop All Trailer & Towing Accessories
This Product is Discontinued
Buyers Products
Ratchet Strap, Tie Down, 1" x 12 ft. (Discontinued)
Mfr # RTD411218
Zoro # G0436595
This Product is Discontinued
Key Features
- Length 12 ft.
- Width 1"
- Connection Type S-Hook
- Application Trailers, Tie Points, Cargo Control
- Type Ratchet Tie Down With Soft Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # RTD411218
- Zoro # G0436595
- UPC # 724920085137
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 12 ft. |
Width | 1" |
Details
Item | Ratchet Strap,Tie Down,1" x 12 ft. |
Connection Type | S-Hook |
Application | Trailers, Tie Points, Cargo Control |
Type | Ratchet Tie Down With Soft Rubber Grip |
Description
Ratchet Strap,Tie Down,1" x 12 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.