Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Ratchet Strap, Tie Down, 1" x 12 ft.
Mfr # RTD211218
Zoro # G0436552
product price: $16.55
/ea
Sold in multiples of 4 for $66.20
$66.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 12 ft.
- Type Ratchet Tie Down With Soft Rubber Grip
- Application Trailers, Tie Points, Cargo Control
- Connection Type S-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # RTD211218
- Zoro # G0436552
- UPC # 724920085144
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 1" |
Length | 12 ft. |
Details
Type | Ratchet Tie Down With Soft Rubber Grip |
Item | Ratchet Strap,Tie Down,1" x 12 ft. |
Application | Trailers, Tie Points, Cargo Control |
Connection Type | S-Hook |
Description
Ratchet Strap,Tie Down,1 In. x 12 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Light Duty Plug, Brass/Silver, 12 to 10 ga (23PC31)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- AUTOTEX Wiper Blade, Beam, 28 In Size (CLX-28)
- ILC Replacement for Super Start 24r72j Battery (24R72J BATTERY SUPER START)
- BUYERS PRODUCTS Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring (B705)
- BUYERS PRODUCTS 1/2 Inch Forged Extended D-Ring With Integral Weld-On Mounting Bracket (B39W)
- BUYERS PRODUCTS Left Hand Towing Hook (B2801ALH)
- BUYERS PRODUCTS Forged Mounting Bracket For B46 Forged D-Ring (B46BF)
- BUYERS PRODUCTS Catch, U-Shaped Ball Cup (WJ201U)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 1/2 In (B2408W50)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 5/16 In (B2408W)
- Buyers Products Towing Rings, Hooks & Tow Eyes