Shop All Trailer Wiring
Buyers Products
PTO Cable, EZ Glide, 48 In
Mfr # R38DR3x04
Zoro # G4155785
original price:
$64.73
20% off
new price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type EZ Glide
- Length (In.) 48 in
- Material Polymer, PVC, Stainless Steel
- Includes Control Knob
- Application Dump Body, Dump Truck, PTO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # R38DR3x04
- Zoro # G4155785
- UPC # 724920036139
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length (In.) | 48 in |
Overall Length | 48 in |
Details
Type | EZ Glide |
Item | PTO Cable |
Material | Polymer, PVC, Stainless Steel |
Includes | Control Knob |
Application | Dump Body, Dump Truck, PTO |
Tool Type | PTO Control Cable |
Description
PTO Cable,Polymer; PVC; SS
- •Rod end provides a sturdier base to handle heavier jobs.
- •Rust-resistant stainless steel core for long life.
- •Available in lengths from 4 ft to 15 ft to fit any job.
- •Cables have 3 in. total travel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX 51730 Replacement/Interchange Spin-On Filter (MF0575556)
- C.E. SMITH Pkg Frame Strap, 6 in., Pair (20028GA)
- DISCO Blk Nyln Cowl Push Type Ret 8mm Hole Size 12mm Stem L PK10 (11019PK)
- GATES Tri-Power Belts, AX48 (AX48)
- BUYERS PRODUCTS PTO Cable, EZ Glide, 72 In (R38DR3X06)
- BUYERS PRODUCTS 4-Way Die-Cast Metal Trailer Connector -Truck Side (TC1004)
- BUYERS PRODUCTS Backpack Blower Rack for Stihl® Blowers for Open/Enclosed Landscape Trailers (LT22)
- BUYERS PRODUCTS 7-Way Trailer Side Flat Pin Trailer Connector (TC2967P)
- BUYERS PRODUCTS 35 Inch Wide Diamond Tread Aluminum Trailer Tongue Truck Box (1701380)
- BUYERS PRODUCTS 6 Amp 3-2 Solid State Heavy-Duty Tail Light Converter (5423203)
- CURT Flat 4-Way Connector Dust Cover, 58750 (58750)
- Buyers Products Trailer Wiring