Shop All Trailer Wiring
Buyers Products
PTO Cable, EZ Glide, 144 In
Mfr # R38DR3X12
Zoro # G4044555
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Control Knob
- Material Polymer, PVC, Stainless Steel
- Type EZ Glide
- Length 144"
- Length (In.) 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # R38DR3X12
- Zoro # G4044555
- UPC # 724920036177
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 144" |
Length (In.) | 144 in |
Overall Length | 144 in |
Details
Item | PTO Cable |
Includes | Control Knob |
Material | Polymer, PVC, Stainless Steel |
Type | EZ Glide |
Application | Dump Body, Dump Truck, PTO |
Tool Type | PTO Control Cable |
Description
PTO Cable,Polymer; PVC; SS
- •Rod end provides a sturdier base to handle heavier jobs.
- •Rust-resistant stainless steel core for long life.
- •Available in lengths from 4 ft to 15 ft to fit any job.
- •Cables have 3 in. total travel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Dial Tire Gauge, 0-60 PSI - 2 lb increments (S-932)
- STAR BRITE Star brite 093032 Star Tron Enzyme Fuel Treatment Concentrated Gas Formula - 32 oz (093032)
- WIDE OPEN PRODUCTS Wide Open Petcock/Fuel Valve for Honda TRX250/350/400/420/450/500/650 (PC005W)
- BALDWIN FILTERS Lube, 10-15/32 in. L x 4-1/4 in. dia. (B9604)
- BUYERS PRODUCTS 6-Way Round to 4-Flat Plastic Trailer Connector Adapter (TC2064P)
- BUYERS PRODUCTS Breakaway Switch With 48 Inch Prewired Cable Loop (5422010)
- BUYERS PRODUCTS 7-Way Dual-Plug Trailer Connector with 10 Inch Prewired Harness (TC1474P)
- BUYERS PRODUCTS Buyers Products Rubber Boot For 7-Way Connectors - (TC1007B)
- BUYERS PRODUCTS Rack, Gas Can, w/Secure Strap (LT30)
- BUYERS PRODUCTS Kabgard™ Beacon Light Mount 6-1/2 Inch Drivers Side (85141)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47565)
- Buyers Products Trailer Wiring