Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Poly Tarp Centering Wedge - Pair
Mfr # 5540002
Zoro # G9110637
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon-Reinforced Rubber
- For Use With Dump Applications, Electric Tarp Systems, Mechanical Tarp Systems
- Includes (1) Pair of Tarp Stop
- Features Reduces Vibration on Tarp Arm Systems
- Type Tarp Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5540002
- Zoro # G9110637
- UPC # 724920151900
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Material | Nylon-Reinforced Rubber |
For Use With | Dump Applications, Electric Tarp Systems, Mechanical Tarp Systems |
Item | Tarp Centering Wedge |
Includes | (1) Pair of Tarp Stop |
Features | Reduces Vibration on Tarp Arm Systems |
Type | Tarp Stop |
Sub-Category | Tarp Accessories |
Description
Tarp,Centering Wedge,Poly,2 pcs.
- •Helps your truck body tarp stay centered and make a soft landing at the rear of your truck.
- •Durable, nylon-reinforced rubber construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN MAX Winch Tray (46-24025)
- CROWN AUTOMOTIVE DASHBOARD LAMP KIT (5752813K)
- REMINGTON INDUSTRIES 20 AWG Gauge SXL Automotive Stranded Hook Up Wire, 25 ft Length, Violet, 0.096" Diameter, 60 Volts (20STRVIOSXL25)
- A & I PRODUCTS Fan, 8 Blade (Plastic) 16" x16" x2" (A-160895M1)
- BUYERS PRODUCTS Chrome Plated Drop-Forged Towing Hook Pairs (B2800AC)
- BUYERS PRODUCTS D-Ring, PK 4 (B5055I4)
- BUYERS PRODUCTS Underbody Spring Assembly Driver Side (3024915)
- BUYERS PRODUCTS Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring (B705)
- BUYERS PRODUCTS 3/16x48 Inch Class 2 Trailer Safety Chain With 2-Quick Link Connectors (B31648SC)
- BUYERS PRODUCTS 2 Inch Lashing Winch 5-Ton Capacity (5482100)
- BUYERS PRODUCTS 1-1/2 Inch x 7 Foot Ladder Rack Ratchet Tie Down Tube Mount With Double J Hooks (5480007)
- Buyers Products Towing Rings, Hooks & Tow Eyes