Shop All Pintle Hooks & Mounts
Buyers Products
Pintle Mount
Mfr # PM25812
Zoro # G809843379
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Features Four Mounting Positions to Accommodate Different Trailer Heights
- Size 2 1/2 x 9 1/2 in
- Finish Powder Coated
- Horizontal Distance Between Mounting Holes 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # PM25812
- Zoro # G809843379
- UPC # 724920157575
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Size | 2 1/2 x 9 1/2 in |
Overall Length | 11 1/4 in |
Hole Diameter | 9/16 in |
Details
Material | Carbon Steel |
Features | Four Mounting Positions to Accommodate Different Trailer Heights |
Finish | Powder Coated |
Item | Pintle Hook Mounting Plate |
Horizontal Distance Between Mounting Holes | 3 3/8 in |
Product Type | Pintle Hook |
Resistance Properties | Corrosion-Resistant |
Vertical Distance Between Mounting Holes | 1 3/4 in |
Description
Pintle Hook Mounting Plate, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Carbon Steel, Finish Powder Coated, Size 2 1/2 x 9 1/2 in, Resistance Properties Corrosion-Resistant, Features Four Mounting Positions to Accommodate Different Trailer Heights, Overall Length 11 1/4 in, Product Type Pintle Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER 8 oz. White Multi-Purpose Lubricant Aerosol can (PB-50)
- KFI 54" Plow Flap Kit (105014)
- WHITECAP Hose Deck Fill 1-1/2" Hose - Water (6125C)
- ILC Replacement for HONDA DB5B6 STARTER (DB5B6 STARTER)
- BUYERS PRODUCTS Triple Ball Mount, with Pintle Hook (1802279)
- BUYERS PRODUCTS 10 Ton Pintle Hook W/ Mount Heavy Equipment (10036)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook - Compares to Wallace #2044101 (BP200)
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 15 Ton (10040)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC6)
- BUYERS PRODUCTS 15 Ton Swivel Type Pintle Hook-Compares to Holland# PH-T-125A (BP125A)
- BUYERS PRODUCTS 15 Ton Swivel Type Pintle Hook - Compares to Holland# PH-T-100A (BP100A)
- Buyers Products Pintle Hooks & Mounts