Shop All Pintle Hooks & Mounts
Buyers Products
Pintle Hook, Steel, 7.8" L
Mfr # 10039
Zoro # G0200307
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW (Lb.) 20,000
- Size (In.) 2 x 3
- Length (In.) 6 3/8 in
- Finish Powder Coated
- Vehicle Heavy Duty Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 10039
- Zoro # G0200307
- UPC # 724920169486
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2 x 3 |
Length (In.) | 6 3/8 in |
Overall Length | 7 13/16 in |
Mounting Hole Diameter | 9/16 in |
Details
Capacity GVW (Lb.) | 20,000 |
Finish | Powder Coated |
Item | Pintle Hook |
Vehicle | Heavy Duty Trucks |
Standards | SAE J-847, SAE J-849 |
Class | VI |
Features | Drop-Forged Construction |
Material | Steel |
Tongue Capacity (Lb.) | 4,000 |
For Use With | Trailers |
Includes | Drilling Template, Mounting Kit, Specs Sheet, Vehicle Capacity Decal |
Type (Class) | VI |
Weight | 11.345 lb |
Vehicle Class | VI |
Number of Balls Included | 0 |
Tongue Weight | 4,000 lb |
Gross Vehicle Weight Capacity | 20,000 lb |
Number of Mounting Holes | 4 |
Gross Trailer Weight Capacity | 20,000 lb |
Mount Type | Bolt On |
Description
Pintle Hook, Mount Type Bolt On, Gross Vehicle Weight Capacity 20,000 lb, Tongue Weight 4,000 lb, Material Steel, Finish Powder Coated, Mounting Hole Diameter 9/16 in, Number of Balls Included 0, Includes Drilling Template, Mounting Kit, Specs Sheet, Vehicle Capacity Decal, Weight 11.345 lb, Features Drop-Forged Construction, For Use With Trailers, Overall Length 7 13/16 in, Standards SAE J-847, SAE J-849
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Black (3270-0810-0500)
- MARTIN TOOLS Fiberglass Body and Fender Kit (647KFG)
- PRO-SET Hose Gaskets, PK10 (HX38G)
- DISCO Blk Short Extruded U Nuts 5/16"-18 P/R .010-.165" PK50 (1835PK50)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook - Compares to Wallace #2044101 (BP200)
- BUYERS PRODUCTS 15 Ton Swivel Type Pintle Hook-Compares to Holland# PH-T-125A (BP125A)
- BUYERS PRODUCTS 10 Ton Pintle Hook W/ Mount Heavy Equipment (10036)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook with T-bracket - Compares to Wallace # 2046103 (BP225)
- BUYERS PRODUCTS Pintle Hook, 45 Ton (PH45)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- CURT Receiver-Mount Pintle Hook, 2-1/2" Shank (48010)
- Buyers Products Pintle Hooks & Mounts