Shop All Pintle Hooks & Mounts
Buyers Products
Pintle Hook, Steel, 7.7 in
Mfr # 10036
Zoro # G1275572
original price:
$52.69
7% off
new price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tongue Capacity (Lb.) 2,400
- Includes Drilling Template, Mounting Kit, Specs Sheet, Vehicle Capacity Decal
- For Use With Trailers
- Type (Class) III
- Length (In.) 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 10036
- Zoro # G1275572
- UPC # 724920169479
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Length (In.) | 6 3/8 in |
Size (In.) | 2 x 3 |
Overall Length | 7 11/16 in |
Mounting Hole Diameter | 9/16 in |
Description
Pintle Hook,Steel,7.7 in
- •Strong drop-forged construction.
- •Durable and corrosion-resistant black powder coating.
- •Spring-loaded pintle hook lock arm provides a secure hold on 2 in. to 3 in. I.D lunette eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Fuel Filter Oem, Kl196 (KL196)
- MOTORMITE Headlight Knob Kit, 76897 (76897)
- TURTLEWAX Liquid Carnauba, 16 Ounce Spray Bottle (T136R)
- GATES Barricade Fuel Line Hose, 27312 (27312)
- BUYERS PRODUCTS Pintle Hook, Steel, 7.8 in (10039)
- BUYERS PRODUCTS 50 Ton Air Compensated Pintle Hook (without Chamber and Plunger) (PH50)
- BUYERS PRODUCTS Retail Packaged PM812 Pintle Hitch Mounting Plate (10032)
- BUYERS PRODUCTS 3 Position Pintle Hook Mounting Plate for 2-1/2 Inch Receiver-20,000 M.G.T.W. (PM25812)
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 20 Ton (10042)
- BUYERS PRODUCTS 20 Ton Pintle Hook (PH20)
- BUYERS PRODUCTS Retail Packaged PM87 Pintle Hitch Mounting Plate (10033)
- Buyers Products Pintle Hooks & Mounts