Shop All Pintle Hooks & Mounts
This Product is Discontinued
Buyers Products
Pintle Hook Mount, 3 Position (Discontinued)
Mfr # PM25812
Zoro # G9111632
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Size 2-1/2" (Receiver)
- For Use With Towing, Hauling
- Type 3 Position Pintle Hook Mount
- Length 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # PM25812
- Zoro # G9111632
- UPC # 724920157575
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Size | 2-1/2" (Receiver) |
Length | 9-1/2" |
Details
Color | Black |
Item | Pintle Hook Mount |
For Use With | Towing, Hauling |
Type | 3 Position Pintle Hook Mount |
Features | Corrosion-Resistant Powder-Coated Finish; Mount Pintle Hook at Either a High or Low Position to Accommodate Trailer Height |
Capacity GVW (Lb.) | 20,000 lb. |
Material | Carbon Steel |
Description
Pintle Hook Mount,3 Position
- •Versatile mounting plate for 2-1/2 in. receivers.
- •Strong and durable continuous weld construction.
- •Corrosion-resistant powder-coated finish.
- •Ideal for heavy duty towing applications.
- •Accepts the following Buyers Products pintle hooks: PH5, PH6, PH8, PH10, PH15, PH20 (drilling required), BH8.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.