Shop All Pintle Hooks & Mounts
This Product is Discontinued
Buyers Products
Pintle Hook, 6 Tons (Discontinued)
Mfr # PH6
Zoro # G1275475
This Product is Discontinued
Key Features
- Tongue Capacity (Lb.) 2,400
- Size (In.) 2 x 3
- Type (Class) III
- Class III
- Capacity GVW (Lb.) 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # PH6
- Zoro # G1275475
- UPC # 724920169271
- Country of Origin Unknown
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2 x 3 |
Length (In.) | 6 3/8 in |
Details
Item | Pintle Hook,6 Tons |
Tongue Capacity (Lb.) | 2,400 |
Type (Class) | III |
Class | III |
Capacity GVW (Lb.) | 12,000 |
Finish | Powder Coated |
Features | Corrosion Resistance |
Vehicle | Heavy Duty Trucks |
For Use With | Trucks |
Description
Pintle Hook,6 Tons
- •Strong drop-forged construction.
- •Durable and corrosion-resistant black powder coating.
- •Spring-loaded pintle hook lock arm provides a secure hold on 2 in. to 3 in. I.D lunette eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.