Shop All Pintle Hooks & Mounts
Buyers Products
Pintle Hook, 30 Ton
Mfr # PH30
Zoro # G3639072
original price:
$134.99
5% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Class) 30 tons
- Tongue Width (In.) 2 7/64 in
- Includes Drilling Template, Specs Sheet, Vehicle Capacity Decal
- Type 30 Ton Pintle Hook
- Capacity GVW (Lb.) 60,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # PH30
- Zoro # G3639072
- UPC # 724920085472
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Tongue Width (In.) | 2 7/64 in |
Size (In.) | 2" to 3" |
Length (In.) | 7 11/32 in |
Shank Size (In.) | 1-51/64 |
Hole Dia. (In.) | 25/32 in |
Overall Length | 8 3/8 in |
Shank Diameter | 1 51/64 in |
Mounting Hole Diameter | 13/16 in |
Description
Pintle Hook,Steel,8.4 in
- •Easy-to-use latch and drop-forged steel jaw.
- •Durable and corrosion-resistant powder coating.
- •Tows up to 60,000 lb.
- •Spring-loaded pintle hook lock arm provides a secure hold on 2 in. to 3 in. I.D lunette eyes and drawbars.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Synthetic Gear Oil 75W-90, 32 Oz. (10047)
- GROTE Air Brake Tube, 1/2", Black, Type B, 1000 ft (81-1014-1000B)
- ILC Replacement for HITACHI S114-817A STARTER (S114-817A STARTER)
- LANG TOOLS Lower Rocker Box Wrench 7/16? for Twin Cam® (6530)
- BUYERS PRODUCTS 30 Ton Heavy-Duty Swivel Type Pintle Hook (BP760A)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 20,000 lb. (PM84)
- BUYERS PRODUCTS Pintle Hook, Steel, 7.7 in (10036)
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 15 Ton (10040)
- BUYERS PRODUCTS Triple Ball Mount, with Pintle Hook (1802279)
- BUYERS PRODUCTS 10 Ton Pintle Hook W/ Mount Heavy Equipment (10036)
- GEN-Y HITCH 21K Pintle Lock 2.5 Shank (GH-062)
- Buyers Products Trailer & Towing Hitches