Shop All Trailer & Towing Accessories
Buyers Products
Padlock Eye Pull-Down Catch with Striker - Zinc Plated
Mfr # BHC207Z
Zoro # G9112043
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant Zinc-Plated Finish
- Type Padlock Eye Pull-Down Catch
- For Use With Truck Tool Boxes, Tool Cabinets
- Material Steel
- Sub-Category Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # BHC207Z
- Zoro # G9112043
- UPC # 724920021500
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Item | Pull-Down Catch, Padlock Eye |
Features | Corrosion-Resistant Zinc-Plated Finish |
Type | Padlock Eye Pull-Down Catch |
For Use With | Truck Tool Boxes, Tool Cabinets |
Material | Steel |
Sub-Category | Lock |
Description
Pull-Down Catch,Padlock Eye
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO PRO BLASTERII Washdown Pump Ultimate - 12 VDC, 5.0 GPM (4258-153-E09)
- SPEC-D TUNING Cadillac Ats Front Bumer Lip - Matte Black 15-18 (LPF-ATS15BK-AK)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 1/2 Diameter x 13 Inch Long (B239914AL)
- CTA MANUFACTURING STUD REMOVER (CTA9011)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 4-13/32" L (8520)
- BUYERS PRODUCTS COUPLER, 2-5/16in ASSY W/3 POS CHANNEL (0091553)
- BUYERS PRODUCTS Black Steel Bolt-On Cab Guard for DumperDogg®-Use with Steel Insert (5531010)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399B)
- BUYERS PRODUCTS Hand Tool Rack, 40 lb. (LT35)
- BUYERS PRODUCTS Stake Assembly 4.5 x 54 Inch (SA1454WDNH)
- CURT Pin-On Jack Foot, Fits 2" Tube, 8-1/2" H (28274)
- Buyers Products Trailer & Towing Accessories