Shop All Trailer & Towing Accessories
This Product is Discontinued
Buyers Products
Outrigger Pad, 18" x 18" x 1" (Discontinued)
Mfr # OP181810
Zoro # G9113041
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 18"
- Length 18"
- Color Black
- Type Outrigger Pad
- Features Ideal for Protecting Concrete, Paved, and Other Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # OP181810
- Zoro # G9113041
- UPC # 724920165761
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Width | 18" |
Length | 18" |
Details
Item | Outrigger Pad |
Color | Black |
Type | Outrigger Pad |
Features | Ideal for Protecting Concrete, Paved, and Other Surfaces |
For Use With | Utility Trucks, Tree Trimmers, Cranes, Heavy Equipment |
Material | UHMW Polyethylene |
Description
Outrigger Pad,18" x 18" x 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.