Shop All Crane Accessories
Buyers Products
Outrigger Pad, 18" W, 18" L, Rubber
Mfr # OP18X18R
Zoro # G4218934
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Molded In
- Material Rubber
- Pad Length 18 in
- Pad Width 18 in
- Pad Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # OP18X18R
- Zoro # G4218934
- UPC # 724920083621
- Country of Origin Thailand
- Category Crane Accessories
Dimensions
Pad Length | 18 in |
Pad Width | 18 in |
Width | 18" |
Dimensions | 18 in x 18 in x 2 in |
Overall Width | 18 in |
Overall Length | 18 in |
Details
Item | Outrigger Pad |
Handle Type | Molded In |
Material | Rubber |
Pad Thickness | 2 in |
For Use With | Cranes, Heavy Equipment, Tree Trimmers, Utility Trucks |
Color | Black |
Shape | Square |
Overall Thickness | 2 in |
Features | Ideal for on and Off Road Applications, Ideal for Protecting Concrete, Paved and Other Surfaces |
Product Type | Outrigger Pad |
Item Weight | 34.5 lb |
Description
Outrigger Pad, Product Type Outrigger Pad, Material Rubber, Shape Square, Color Black, Handle Type Molded In, Overall Length 18 in, Overall Width 18 in, Overall Thickness 2 in, Features Ideal for on and Off Road Applications, Ideal for Protecting Concrete, Paved and Other Surfaces, For Use With Cranes, Heavy Equipment, Tree Trimmers, Utility Trucks, Item Weight 34.5 lb, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Snubber Springs, Snubber Spring 8"Lg. X (A19)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHR)
- CAMCO Retractable Tie Down Straps - 2" Width 6 Dual Hooks (50031)
- GLOBAL INDUSTRIAL Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 1200 Lb. Capacity (952695)
- STARKE ElectroTrack, 117', 4 Conductor, 120 Amp (SET4-120-117KIT)
- STARKE ElectroTrack 40 Amp Single Collector (SET-90066)
- STARKE Manual End Truck, 6,000 lb, Under-Running, 60" (SBK-6060)
- STARKE ElectroTrack, 91', 4 Conductor, 65 Amp (SET4-65-91KIT)
- THERN Pedestal Base For 5Pf5 Crane, Galvanized (5BP5G)
- STARKE ElectroTrack, 104', 4 Conductor, 65 Amp (SET4-65-104KIT)
- STARKE ElectroTrack, Conductor Bar Only, 13', 65 Amp Model (SET4-65-13)
- Buyers Products Crane Accessories