Shop All Pressure Gauges
Buyers Products
Oil Level Sensor Kit With Slosh Shield
Mfr # E32
Zoro # G9161446
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 1" NPT
- Gauge Application Truck and Trailer Hydraulic Systems
- Includes A Slosh Shield, Which Promotes Accurate Sensing Even in More Turbulent Conditions Within the Reservoir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # E32
- Zoro # G9161446
- UPC # 724920078931
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1" NPT |
Details
Item | Sensor,Oil Level Kit,Slosh Bucket |
Gauge Application | Truck and Trailer Hydraulic Systems |
Includes | A Slosh Shield, Which Promotes Accurate Sensing Even in More Turbulent Conditions Within the Reservoir |
Description
Sensor,Oil Level Kit,Slosh Bucket
- •Helps prevent damage to the hydraulic system from low oil level in reservoir.
- •Provides an in-cab alert to immediately notify you when oil level is too low.
- •Promotes accurate sensing even in more turbulent conditions within the reservoir.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F (RAYCI1B10L)
- ASHCROFT Pressure Gauge (638008A4GRWLP0L8000#)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891-NIST)
- MERCOID Submersible Level Transmitter, To 15 PSI (PBLT2-15-60)
- BUYERS PRODUCTS Oil Level Sensor Kit (E22)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.B)
- NOSHOK Pressure Gauge, 6" 304SS Case, 316SS Internals, 15000 psi/bar, 1/2 NPT Male Bottom Conn, Glycerin Filled (60-500-15000-psi/bar)
- WINTERS Syphon, 80 Carbon Steel (SSP556)
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2514L)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 30#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 15 PSI)
- Buyers Products Pressure Gauges