Shop All Pressure Gauges
Buyers Products
Oil Level Sensor Kit
Mfr # E22
Zoro # G9161437
original price:
$46.95
11% off
new price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 1" NPT
- Gauge Application Truck and Trailer Hydraulic Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # E22
- Zoro # G9161437
- UPC # 724920071246
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1" NPT |
Details
Item | Sensor,Oil Level Kit |
Gauge Application | Truck and Trailer Hydraulic Systems |
Description
Sensor,Oil Level Kit
- •Helps prevent damage to the hydraulic system from low oil level in reservoir.
- •Provides an in-cab alert to immediately notify you when oil level is too low.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (F45-1-80-0-F)
- EXTECH Sound Level Meter, Backlit LCD Display (407732)
- SIOUX CHIEF Test Gauge Air/Nat Gas (355-30PK1)
- VIVIDIA Video Borescope, ⌀ 9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (V8805)
- BUYERS PRODUCTS Oil Level Sensor Kit With Slosh Shield (E32)
- ASHCROFT Pressure Gauge (451209SD04L200#)
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/4" Mount (101D-204C)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402F)
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/4"Back Mount (102D-154D)
- WINTERS Economy 2" 0-200 psi/Kpa 1/4" Npt Back (PEM1410)
- ZORO SELECT Pressure Gauge, 0 to 15 oz/sq in, 1/4 in MNPT, Steel, Black (18C777)
- Buyers Products Pressure Gauges