Shop All Toggle Switches
Buyers Products
Neutral Lockout Toggle 3-Position Detented Valve Only
Mfr # BAV020TD
Zoro # G0744864
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Function Open/Close
- Contact Form 4 Way Function
- Number of Connections 2
- Terminals 1/4 in Male
- Amps @ 12 VDC 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # BAV020TD
- Zoro # G0744864
- UPC # 724920071307
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Dimensions
Mounting Hole Diameter | 1/4 in |
Details
Switch Function | Open/Close |
Contact Form | 4 Way Function |
Number of Connections | 2 |
Terminals | 1/4 in Male |
Amps @ 12 VDC | 6 |
Body Color | Silver |
Switch Type | Toggle Switch |
Stem Color | Silver |
Actuator Color | Silver |
Item | Automotive Switch |
Features | Controls Pumps, Valves or Tailgate Cylinders |
Termination Style | 1/4 in Male |
Voltage Rating | 12V DC |
DC Current Rating | 6 A @ 12V DC |
Description
Toggle Switch,4 Way Fuinction
- •Controls pumps, valves, or tailgate cylinders.
- •Also available in momentary switch style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C838)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012050FB)
- BUYERS PRODUCTS Neutral Lockout Toggle Valve Only - Momentary Switch (BAV020T)
- BUYERS PRODUCTS Standard Valve - Single Lever Air Control Valve PTO/Pump (K90)
- BUYERS PRODUCTS Neutral Lockout/Feathering Air Control Valve Kit (K1010FAS)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2TL1-51)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-10)
- ORBIT RAISED 1/2IN - 4IN SQ COVER TOGGLE SWITCH (4401)
- Buyers Products Switches